20V Cordless Vacuum

Item #: 0106714

Cat #: DCV517B

UPC: 885911461108

Company wide:
0 in stock
Documents & Guides
Vacuum, Cordless, Power Requirements: 20V Battery, Tank Size: 1/2 Gallon, Voltage: 20V, Includes: ***Vacuum Unit Only, Battery & Charger Sold Separately***

Overview

Vacuum, Cordless, Power Requirements: 20V Battery, Tank Size: 1/2 Gallon, Voltage: 20V, Includes: ***Vacuum Unit Only, Battery & Charger Sold Separately***

The 20 V MAX* 1/2 Gallon Wet/Dry Portable Vacuum runs off all 20 V MAX* battery packs for long runtime. Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose. The portable vacuum is easy to use with a heavy duty tank latch for emptying and cleaning, a large on/off switch for one-hand access, and a heavy-duty rubber hose that provides durability and flexibility.

Also known as: 885911461108, DCV517B, DEWDCV517B

Features & Benefits

  • HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
  • Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
  • 1/2 Gallon tank with heavy-duty latch is easy to empty and clean
  • Washable filter; tap or water rinse to clean
  • Heavy-duty rubber hose provides durability and flexibility
  • Large on/off switch that is easy to access with one hand
  • Runs off of 20 V MAX DEWALT battery packs for long run-time
  • Battery not included

Specifications

Color: Black/Yellow
Volts DC: 20
Color: Black/Yellow
Volts DC: 20