20V Max Cordless 1/2" Impact Wrench w/DPA, (Tool Only)

Item #: 0106712

Cat #: DCF899B

UPC: 885911274555

Company wide:
0 in stock
Documents & Guides
20V Max Cordless 1/2" Impact Wrench With Detent Pin Anvil, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Anvil 1/2" With Detect Pin ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Cordless 1/2" Impact Wrench With Detent Pin Anvil, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Anvil 1/2" With Detect Pin ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT 20 V max 1/2 In. high torque impact wrenches are designed for mechanical contractors, plumbers, automotive users, maintenance and repair professionals and remodeler. They are designed for professionals who demand a tool for difficult fastening applications, such as driving and removing fasteners, nuts and bolts in wood, metal and concrete. These impact wrenches deliver the power, durability and control they need to tackle the toughest tasks on the jobsite. They have 700 Ft./Lb. of torque to perform a wide range of heavy-duty fastening applications.

Also known as: 885911274555, DCF899B, DEWDCF899B

Specifications

Volts DC: 20
Volts DC: 20