Disconnect, Female, Nylon-Insulated, 22 - 18 AWG

Item #: 0106708

Cat #: MNGI18-250DFK

UPC: 054007695721

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Nylon-Insulated, 22 - 18 AWG, Stud Size: 1/4, Red, 1000 Pack

Overview

Disconnect, Female, Nylon-Insulated, 22 - 18 AWG, Stud Size: 1/4, Red, 1000 Pack
Also known as: 054007695721, MNGI18-250DFK, MMMMNGI18250DFK

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Stud Size: 1/4 in
Gender: Female
Material: Nylon
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 22 - 18