USB Charger / Decora Duplex Receptacle, 20A, 125V, Ivory

Item #: 0106682

Cat #: T5832-I

UPC: 078477683934

Company wide:
2 in stock
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory.

Overview

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory.

Our USB Charger Devices feature a smart chip that recognizes and optimizes the charging power of your device for fast and efficient charging. Strategically placed vertical USB Ports in all models provide generous room to insert and maneuver charging cords and add to the contemporary and aesthetically appealing design. Plus, adapter-free charging eliminates unsightly clutter contributing to a neat appearance on countertops, desktops or wherever you choose to charge. 

Also known as: 078477683934, T5832-I, LEVT5832I

Specifications

Volts AC: 120
Type: Tamper-Resistant, USB
Volts DC: 5
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 120
Volts DC: 5
NEMA Configuration: 5-20R
Type: Tamper-Resistant, USB
Color: Ivory