This product has been discontinued.
1
more

USB Charger / Decora Duplex Receptacle, 20A, 125V, White
Item #: 0106681
Cat #: T5832-W
UPC: 078477683873
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Discontinued
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired, White
Overview
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 3.6 Amp, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired, White
20 Amp/125 Volt. Combination Duplex Receptacle and USB Charger. Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired - White
Also known as: 078477683873, T5832-W, LEVT5832W, usb plug
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Volts DC: | 5 |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Volts DC: | 5 |
| NEMA Configuration: | 5-20R |
| Amps: | 15 |
| Color: | White |