Receptacle / USB Charger Combo, 15A, Gray

Item #: 0106677

Cat #: T5632-GY

UPC: 078477683965

$ 16.00 EA
Clearance
Price good while supplies last
Company wide:
58 in stock
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.2 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Gray.

Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.2 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Gray.

Our USB Charger Devices feature a smart chip that recognizes and optimizes the charging power of your device for fast and efficient charging. Strategically placed vertical USB Ports in all models provide generous room to insert and maneuver charging cords and add to the contemporary and aesthetically appealing design. Plus, adapter-free charging eliminates unsightly clutter contributing to a neat appearance on countertops, desktops or wherever you choose to charge. 

Also known as: 078477683965, T5632-GY, LEVT5632GY

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Volts AC: 120
Color: Gray
Amps: 15
Volts DC: 5
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Color: Gray
Volts DC: 5
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R