PLATT logo

Item #: 0106669
Cat #: 12THHNCSOLGRABRO50
UPC:
$0.28 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN CU SOL GRA W/YEL STRP

Overview

12 THHN CU SOL GRA W/YEL STRP
Also known as: 12THHNCSOLGRABRO50

Specifications

Length: 500 ft
Color: Gray/Brown
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)