12 THHN/THWN-2 CU SOL WHI W/BLA STRP

Item #: 0106664

Cat #: 12THHNCSOLBLAWHI50

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOL WHI W/BLA STRP

Overview

12 THHN/THWN-2 CU SOL WHI W/BLA STRP
Also known as: 12THHNCSOLBLAWHI50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid