Loadbreak Bushing

Item #: 0106653
Cat #: LBI225L
UPC:
Call for price
Company wide:
0 in stock
200A, 25kV, Loadbreak Bushing Insert Long Version.

Overview

200A, 25kV, Loadbreak Bushing Insert Long Version.
Also known as: LBI225L, CPSLBI225L

Specifications

Amps: 200
Type: Bushing, Loadbreak
Volts AC: 25000
Amps: 200
Volts AC: 25000
Type: Bushing, Loadbreak

Customer Reviews

No reviews for this product
(0)