Loadbreak Elbow

Item #: 0106570

Cat #: LFEP225TFECB00AT

UPC:

Company wide:
0 in stock
Documents & Guides
Fused Loadbreak Elbow, 200A, 25kV, Insulation O.D. 0.74-0.98"

Overview

Fused Loadbreak Elbow, 200A, 25kV, Insulation O.D. 0.74-0.98"

Eaton combines a fully-shielded and insulated plug-in termination with full-range current-limiting fuse protection with its Cooper Power series 25 kV Class fused loadbreak elbow connector. The fused loadbreak elbow connector provides a convenient and cost effective means to adding fused protection to underground distribution systems, for connecting underground cables to transformers, switching cabinets and junctions equipped with IEEE Std 386-2006 standard 200 A, 25 kV Class loadbreak bushings. Designed as a switching device, it is tested at the maximum fuse rating in accordance to the procedures of IEEE Std 386-2006 standard. Fused loadbreak elbow connectors are molded using high quality peroxide-cured insulating and semi-conducting EPDM rubber. Standard features include a copper probe adapter, coppertop connector, copper loadbreak probe with an ablative arc-follower tip and stainless steel reinforced pulling-eye. The capacitive test points are made of corrosion resistant plastic and are used for voltage detection. Cable ranges are designed to accept a wide range of cable conductor and insulation sizes and accommodate cable manufactured to either AEIC or ICEA standards. The coppertop compression connector consists of an aluminum crimp barrel inertia-welded to a copper lug and provides a connection to transition from the cable to the current-limiting fuse. The aluminum barrel makes the connector easy to crimp and the copper lug ensures a reliable, tight, cool operating connection with the current-limiting fuse.

Also known as: LFEP225TFECB00AT, CPSLFEP225TFECB00A

Specifications

Amps: 200
Volts AC: 25kV
Amps: 200
Volts AC: 25kV