Loadbreak Elbow

Item #: 0106566

Cat #: LFEP225TFECA00AT

UPC:

Company wide:
0 in stock
Documents & Guides
Fused Loadbreak Elbow, 200A, 25kV, Insulation O.D. 0.61-0.82"

Overview

Fused Loadbreak Elbow, 200A, 25kV, Insulation O.D. 0.61-0.82"
Also known as: LFEP225TFECA00AT, CPSLFEP225TFECA00A

Specifications

Amps: 200
Volts AC: 25kV
Amps: 200
Volts AC: 25kV