ETN JGE310032G Series G, JG-frame M

Item #: 0106546

Cat #: JGE310032G

UPC: 782116017928

$ 5115.34 EA
Company wide:
0 in stock

Overview

ETN JGE310032G
Also known as: 782116017928, JGE310032G, CUTJGE310032G

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600