3" Die Cast Locknut

Item #: 0106545

Cat #: DLN8

UPC: 018997435804

$ 12.09 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Size: 3". Material: Zinc Die Cast. Package Quantity: 200.

Overview

Locknut, Size: 3". Material: Zinc Die Cast. Package Quantity: 200.
Also known as: 018997435804, DLN8, ARLDLN8

Specifications

Diameter: 3 in
Material: Zinc Die Cast
Diameter: 3 in
Material: Zinc Die Cast