3 Steel 3-Hole Conduit Hanger

Item #: 0106544

Cat #: CHB7US

UPC: 662364520176

$ 15.11 EA
Company wide:
2 in stock
Documents & Guides
3" Steel 3-Hole Conduit Hanger, Bolt On/Clamp With Attached Nut And Bolt

Overview

3" Steel 3-Hole Conduit Hanger, Bolt On/Clamp With Attached Nut And Bolt
Also known as: 662364520176, CHB7US, AMFCHB7US

Specifications

Diameter: 3 in, 3 1/2 in
Material: Steel
Diameter: 3 in, 3 1/2 in
Material: Steel