Adhesive Labels, 2" x 250', Red

Item #: 0106531

Cat #: 558-00312

UPC: 089306320142

$ 360.23 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Labels, Solid Color Continuous Roll, 2.0" x 250', VL, Red, 250 ft/roll

Overview

Adhesive Labels, Solid Color Continuous Roll, 2.0" x 250', VL, Red, 250 ft/roll

Continuous Vinyl Labels are made with UV-stable materials for long outdoor life. The labels are extruded in the actual color and not colored using surface inks for long-term fade resistance. Vinyl labels are provided in continuous rolls so that the markers can be printed and cut to any length using HellermannTyton thermal transfer printing systems. Good for all surface types except powder coat painted or low surface energy substrates such as polyproylene. Test on these surfaces before approving.

Also known as: 089306320142, 558-00312, TYN55800312

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl