1
more

ETN E59-M18A108D01-D2 18mm iProx Cl
Item #: 0106492
Cat #: E59-M18A108D01-D2
UPC: 782116183340
$ 478.82 EA
Company wide:
0
in stock
Documents & Guides
C-H E59-M18A108D01-D2 18MM IPROX CLONE DC SH 8MM SN NC MICRO
Overview
C-H E59-M18A108D01-D2 18MM IPROX CLONE DC SH 8MM SN NC MICRO
Also known as: 782116183340, E59-M18A108D01-D2, CUTE59M18A108D01D2
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |