6 Fiber In/Out Armored Cable, Plenum, 50 UM, Multimode

Item #: 0106488

Cat #: 61578-6

UPC:

$ 2.62 FT
Company wide:
21,963 in stock
Documents & Guides
Fiber Optic Cable, Armored, Multimode, 6 Strand, 50 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Standard: OM3

Overview

Fiber Optic Cable, Armored, Multimode, 6 Strand, 50 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Standard: OM3

Indoor/Outdoor Tight Buffered has a UV resistant jacket and is REACH and RoHS 2 compliant. All multimode and singlemode cables (except OM1) utilize bend-insensitive optical fibers. Dry, super absorbent polymers (SAPs) eliminate water migration in cable interstices and has a 900um buffered design recommended for easy termination. Indoor/Outdoor Tight Buffered (Plenum) has color coded fibers for easy identification and for cables with more than 24 fibers; fibers are segregated into 12-fiber sub-units. Cables with fiber counts from 2 to 144 are available. Suitable for lashed aerial, duct, underground conduit and indoor plenum environments. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA.  

Also known as: 61578-6, HIT615786

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Plenum
Conductors: 6 Fiber
Type: 50 µm
Material: Fiber
Length: Cut to Length
Conductors: 6 Fiber
Color: Black
Jacket: Plenum
Type: 50 µm