Cable Tray L-Bracket, 4"

Item #: 0106477

Cat #: QTPLB4

UPC: 783510213954

Company wide:
0 in stock
Cable Tray, L Bracket, 4 Inch, Wall Support

Overview

Cable Tray, L Bracket, 4 Inch, Wall Support
Also known as: 783510213954, QTPLB4, HOFQTPLB4

Specifications

Width: 4 in
Material: Steel
Width: 4 in
Material: Steel