20W 12V UNDER CABINET LIGHT-CHROME

Item #: 0106476

Cat #: HU03CH

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ELITE LIGHTING HU-03-CH

Overview

ELITE LIGHTING HU-03-CH
Also known as: HU03CH, ETEHU03CH

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³