S 960 20AWG/25c UL/CSA AWM Flexing Cable

Item #: 0106468

Cat #: 7522025

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
S960 Oil Resistant Continuous Flex PVC Control Cable 20/25C UL CSA CE Small BR

Overview

S960 Oil Resistant Continuous Flex PVC Control Cable 20/25C UL CSA CE Small BR
Also known as: 7522025, SAB07752025

Specifications

Material: Copper, PVC
Color: Black
Type: UV Resistant
Volts AC: 600
Stranding: Stranded
Material: Copper, PVC
Type: UV Resistant
Stranding: Stranded
Color: Black
Volts AC: 600