Tool-free 1.5mm Wire Rope Hanger Kit with Toggle End-Fitting - 9.9' Long - 44LB

Item #: 0106453

Cat #: SLK15L3T

UPC: 782856800613

$ 16.44 EA
Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Toggle, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, , Includes Wire, Locking Device, and Pre-Assembled Toggle End Fitting, Steel/Electro-Galvanized

Overview

Speed Link SLK With Toggle, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, , Includes Wire, Locking Device, and Pre-Assembled Toggle End Fitting, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856800613, SLK15L3T, CDYSLK15L3T

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled toggle end fitting
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Also available in Y-toggle configuration

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 9.900 ft
Diameter: 1.500 mm
Length: 9.900 ft
Material: Steel