Hedge Trimmer, 22"

Item #: 0106427

Cat #: DCHT820B

UPC: 885911457132

Company wide:
0 in stock
Documents & Guides
Hedge Trimmer, 20V Max, Lithium Ion Battery, 22"

Overview

Hedge Trimmer, 20V Max, Lithium Ion Battery, 22"

The DEWALT 20 V MAX* hedge trimmer has a high output motor and laser cut, hardened steel blades engineered for clean, fast cuts on branches up to 3/4 of an inch thick with 22 In. of blade length. The compact and lightweight 7.5 lb design maximizes maneuverability and minimizes stress on your arms.

Also known as: 885911457132, DCHT820B, DEWDCHT820B

Specifications

Volts DC: 20
Standards: California Proposition 65
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion
Standards: California Proposition 65