Contactor IEC, 60 VAC/VDC

Item #: 0106365
Cat #: AF26-30-00-41
UPC:
Call for price
Company wide:
0 in stock
45 Amp, 3-Pole, 600V Rated, 60 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

45 Amp, 3-Pole, 600V Rated, 60 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
AF26 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC operated - Accessories: a wide range of accessories is available.
Also known as: AF26-30-00-41, ABBAF26300041

Specifications

Poles: 3
Type: Contactor, Non-Reversing
Amps: 45
Poles: 3
Amps: 45
Type: Contactor, Non-Reversing

Customer Reviews

No reviews for this product
(0)