Trinidad Four Lamp Bath & Wall Fixture

Item #: 0106331

Cat #: V5484-79

UPC:

Company wide:
0 in stock
Documents & Guides
Bath & Wall Fixture, Max Wattage: 100W, 4 Lamps, Dimensions: 33-1/4"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.

Overview

Bath & Wall Fixture, Max Wattage: 100W, 4 Lamps, Dimensions: 33-1/4"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.
Also known as: V5484-79, VINV548479

Specifications

Color: Antique Bronze
Wattage: 100
Length: 33.250 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 33.250 in
Wattage: 100
Type: Bath/Wall Fixture