Trinidad Five Lamp Chandelier

Item #: 0106330

Cat #: V5475-79

UPC:

Company wide:
0 in stock
Documents & Guides
Chandelier, Size: 23-3/4" X 24-1/2", Max Wattage: 100W, 5 Lamps, Medium, Finish: Antique Bronze, Shade: Sepia Glass. Bulbs Not Included.

Overview

Chandelier, Size: 23-3/4" X 24-1/2", Max Wattage: 100W, 5 Lamps, Medium, Finish: Antique Bronze, Shade: Sepia Glass. Bulbs Not Included.
Also known as: V5475-79, VINV547579

Specifications

Color: Antique Bronze
Wattage: 100
Type: Chandelier
Length: 23.750 in
Color: Antique Bronze
Type: Chandelier
Wattage: 100
Length: 23.750 in