3P4W, 30A 3PH 250V, L15-30R, Black & White Thermoplastic Polyester

Item #: 0106306

Cat #: HBL2723SW

UPC: 783585231860

Company wide:
0 in stock

Overview

KEL HBL2723SW
Also known as: 783585231860, HBL2723SW, KELHBL2723SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC