Drum Fixture, 2-Light

Item #: 0106292

Cat #: V6242-33

UPC:

Company wide:
0 in stock
Documents & Guides
Drum Fixture, 2 Light, 120V/277V, Energy Saving, Dimensions: 11"W x 3"H, Finish: Brushed Nickel, Shade: Smooth White Acrylic Lens. Bulbs Not Included.

Overview

Drum Fixture, 2 Light, 120V/277V, Energy Saving, Dimensions: 11"W x 3"H, Finish: Brushed Nickel, Shade: Smooth White Acrylic Lens. Bulbs Not Included.
Also known as: V6242-33, VINV624233

Specifications

Color: Brushed Nickel
Diameter: 11 in
Type: Ceiling Fixture
Color: Brushed Nickel
Type: Ceiling Fixture
Diameter: 11 in