Carena Vanity Wall Fixture

Item #: 0106291

Cat #: V3794-62

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 26¾"W x 5"H x 6"E, Color: Brushed Nickel, Shades Not Included. Bulb Not Included.

Overview

4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 26¾"W x 5"H x 6"E, Color: Brushed Nickel, Shades Not Included. Bulb Not Included.
Also known as: V3794-62, VINV379462

Specifications

Color: Antique Bronze
Wattage: 100
Length: 26.750 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 26.750 in
Wattage: 100
Type: Bath/Wall Fixture