Carena 3 Light Wall Fixture

Item #: 0106288

Cat #: V3793-62

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 18¾"W x 5"H x 6"E, Color: Nickel, Shades Not Included. Bulbs Not Included.

Overview

3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 18¾"W x 5"H x 6"E, Color: Nickel, Shades Not Included. Bulbs Not Included.
Also known as: V3793-62, VINV379362

Specifications

Wattage: 100
Color: Nickel
Length: 18.750 in
Type: Bath/Wall Fixture
Wattage: 100
Length: 18.750 in
Color: Nickel
Type: Bath/Wall Fixture