Carena 2 Light Vanity

Item #: 0106285

Cat #: V3792-62

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 10¾"W x 5"H x 6"E, Color: Antique Bronze, Shades Not Included. Bulbs Not Included.

Overview

2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 10¾"W x 5"H x 6"E, Color: Antique Bronze, Shades Not Included. Bulbs Not Included.
Also known as: V3792-62, VINV379262

Specifications

Color: Antique Bronze
Wattage: 100
Length: 10.750 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 10.750 in
Wattage: 100
Type: Bath/Wall Fixture