BUSS 170M1416 FUSE 80A 690V 000TN/8

Item #: 0106277

Cat #: 170M1416

UPC: 051712216821

$ 191.07 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M1416 FUSE 80A 690V 0

Overview

BUSS 170M1416 FUSE 80A 690V 0
Also known as: 051712216821, 170M1416, BUS170M1416

Specifications

Type: Square Body
Type: Square Body