Espirt Brushed Nickel Chandelier

Item #: 0106271

Cat #: V2434-33

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Chandelier, Size: 24 x 24 x 47 inches, 5-100W, 4 Lamps, Medium Base. Material: Brushed Nickel, Finish: Brushed Nickel.

Overview

Chandelier, Size: 24 x 24 x 47 inches, 5-100W, 4 Lamps, Medium Base. Material: Brushed Nickel, Finish: Brushed Nickel.
Also known as: V2434-33, VINV243433

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 2 ft
Type: Chandelier
Wattage: 100
Length: 2 ft
Color: Brushed Nickel
Type: Chandelier