Trinidad Three Lamp Bath & Wall Fixture

Item #: 0106254

Cat #: V5483-79

UPC:

Company wide:
0 in stock
Documents & Guides
Bath & Wall Fixture, Max Wattage: 100W, 3 Lamps, Dimensions: 24"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.

Overview

Bath & Wall Fixture, Max Wattage: 100W, 3 Lamps, Dimensions: 24"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.
Also known as: V5483-79, VINV548379

Specifications

Color: Antique Bronze
Wattage: 100
Length: 2 ft
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 2 ft
Wattage: 100
Type: Bath/Wall Fixture