Trinidad Two Lamp Bath & Wall Fixture

Item #: 0106252

Cat #: V5482-79

UPC:

Company wide:
0 in stock
Documents & Guides
Bath & Wall Fixture, Max Wattage: 100W, 2 Lamps, Dimensions: 17-1/4"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.

Overview

Bath & Wall Fixture, Max Wattage: 100W, 2 Lamps, Dimensions: 17-1/4"W x 8-1/4"H x 7-1/4"E, Finish: Antique Bronze, Shade: Sepia Glass.
Also known as: V5482-79, VINV548279

Specifications

Color: Antique Bronze
Wattage: 100
Type: Bath/Wall Fixture
Color: Antique Bronze
Type: Bath/Wall Fixture
Wattage: 100