Mini-Pendant, 1-Light, 100W, Antique Bronze

Item #: 0106247

Cat #: V2421-79

UPC: 748066924211

Call for price
Company wide:
0 in stock
Documents & Guides
Mini-Pendant socket and cord, Max Wattage: 100, Medium Base, Color: Antique Bronze. Bulb Not Included.

Overview

Mini-Pendant socket and cord, Max Wattage: 100, Medium Base, Color: Antique Bronze. Bulb Not Included.
Also known as: 748066924211, V2421-79, VINV242179

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Type: Mini Pendant
Color: Antique Bronze
Wattage: 100
Base: Medium Screw (E26)
Type: Mini Pendant