ETN XTCE025C10RD Contactor

Item #: 0106240

Cat #: XTCE025C10RD

UPC: 782116485840

$ 144.94 EA
Company wide:
0 in stock
Documents & Guides
CUT XTCE025C10RD CONTACTOR 3P FVNR 25A FRAME C 1NO 12VDC COIL

Overview

CUT XTCE025C10RD CONTACTOR 3P FVNR 25A FRAME C 1NO 12VDC COIL
Also known as: 782116485840, XTCE025C10RD, CUTXTCE025C10RD

Specifications

Type: 1NO
Type: 1NO