Mseries B595 Wht/grn 1.50"x25' 1 Roll

Item #: 0106226

Cat #: MC-1500-595-GN-WT

UPC: 754473146825

Company wide:
0 in stock
Documents & Guides
Mseries B595 Wht/grn 1.50"x25' 1 Roll

Overview

Mseries B595 Wht/grn 1.50"x25' 1 Roll

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473146825, MC-1500-595-GN-WT, BRAMC1500595GNWT

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label