Maxrack

Item #: 0106214

Cat #: M8416B45

UPC: 783510242923

$ 2300.29 EA
Company wide:
0 in stock
Maxrack 84 inch 45u, 16 inch Blk, Bulletin Dmax (maxrack - Maxrack), Size/dims: 86.13x24.00x26.25, Material: Aluminum, Finish: Black

Overview

Maxrack 84 inch 45u, 16 inch Blk, Bulletin Dmax (maxrack - Maxrack), Size/dims: 86.13x24.00x26.25, Material: Aluminum, Finish: Black

MaxRack is used for mounting and securing 19- or 23-inch rack equipment that is used in data centers, telecommunication rooms and other locations. These open frame racks are ideal for high-density cabling applications. MaxRack also supports the cabling and cooling needs of large core switches (CISCO Catalyst 6509 / 6513, NEXUS 7010 and NEXUS 7018) by using the combination air baffle/vertical cable manager accessory. MaxRack, with its vast features, supports many diverse applications.

Also known as: 783510242923, M8416B45, HOFM8416B45

Specifications

Width: 24 in
Color: Black
Material: Aluminum
Depth: 26.250 in
Height: 86.130 in
Width: 24 in
Material: Aluminum
Height: 86.130 in
Color: Black
Depth: 26.250 in