BAL ECP2334T

Item #: 0106184

Cat #: ECP2334T

UPC: 781568289563

Call for price
Company wide:
0 in stock
Documents & Guides
BAL ECP2334T 20HP,1765RPM,3PH,60HZ,256T,0952M,TE FC,F1

Overview

BAL ECP2334T 20HP,1765RPM,3PH,60HZ,256T,0952M,TE FC,F1
Also known as: 781568289563, ECP2334T, BLMECP2334T

Specifications

Phase: 3
Amps: 48
Horsepower: 20
Phase: 3
Horsepower: 20
Amps: 48