5HP 1725RPM 1PH 60HZ 184TC 3640LC OPEN

Item #: 0106169

Cat #: CL1410TM

UPC: 781568112601

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 1725RPM 1PH 60HZ 184TC 3640LC OPEN

Overview

5HP 1725RPM 1PH 60HZ 184TC 3640LC OPEN
Also known as: 781568112601, CL1410TM, BLMCL1410TM

Specifications

Amps: 23
Horsepower: 5
Phase: 1
Amps: 23
Phase: 1
Horsepower: 5