Single Channel Bracket, 24", Steel/HDG

Item #: 0106147

Cat #: B409-24HDG

UPC: 781011863906

$ 267.15 EA
Company wide:
0 in stock
Documents & Guides
Single Channel Bracket, Length 24 Inch, Steel With Hot Dipped Galvanized Finish

Overview

Single Channel Bracket, Length 24 Inch, Steel With Hot Dipped Galvanized Finish

B-Line strut brackets and fittings provide durable, versatile support solutions for framing, mounting, and securing electrical, mechanical, and industrial systems. Designed for compatibility with strut channel systems, they help simplify installation while delivering reliable strength and flexibility across a wide range of applications.

Also known as: 781011863906, B409-24HDG, BLIB40924HDG

Specifications

Length: 24 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 24 in
Finish: Hot Dipped Galvanized
Material: Steel