Cantilever Bracket, 6 to 9" Tray Width, 12" Length, Steel/Hot Dipped Galvanized

Item #: 0106146

Cat #: B409-12HDG

UPC: 781011549282

$ 201.10 EA
Company wide:
0 in stock
Documents & Guides
Cantilever Bracket, 6 to 9 Inch Tray Width, 12 Inch Length, Steel/Hot Dipped Galvanized

Overview

Cantilever Bracket, 6 to 9 Inch Tray Width, 12 Inch Length, Steel/Hot Dipped Galvanized
Also known as: 781011549282, B409-12HDG, BLIB40912HDG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel