Breaker, Tenant Main, 100A, 2P, 120/240VAC, 25kAIC, Load Side Lugs

Item #: 0106145

Cat #: CCVH2100X

UPC: 786685368375

$ 268.55 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, #2/0 - 300 KCMIL CU/AL, Load Side Terminals

Overview

100 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, #2/0 - 300 KCMIL CU/AL, Load Side Terminals
Also known as: 786685368375, CCVH2100X, CUTCCVH2100X

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 100