5
more

Safety Switch, Double Throw, Heavy Duty, 600A, 240VAC, NEMA 3R
Item #: 0106042
Cat #: DT226URK
UPC: 786685235097
$ 13217.27 EA
Company wide:
0
in stock
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685235097, DT226URK, CUTDT226URK
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 600 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Amps: | 600 |
| Volts AC: | 240 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |