Receptacle / USB Charger Combo, 15A, Black

Item #: 0106036

Cat #: T5632-E

UPC: 078477683927

$ 16.00 EA
Clearance
Price good while supplies last
Company wide:
65 in stock
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Black

Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger. NEMA 5-15R. 3.6 Amp, 5VDC, Class 2.0 USB Chargers. Grounding, Side Wired & Back Wired - Black

15A-125V 2 Pole/ 3-wire. Nema 5-15r. Combination Duplex Decora Receptacle And Usb Charger. Grounding Decora Tamper Resistant Receptacle - Black

Also known as: 078477683927, T5632-E, LEVT5632E

Specifications

Volts AC: 120
Color: Black
Amps: 15
Volts DC: 5
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Volts DC: 5