Resistor, No Taps, 4.8Amp, 33 Ohms

Item #: 0106024

Cat #: IC9033A5H9

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN IC9033A5H9 RESIST 4.8A

Overview

GEN IC9033A5H9 RESIST 4.8A
Also known as: IC9033A5H9, GENIC9033A5H9

Specifications

No Specifications Available