Stamped Adhesive Cable Fastener, Aluminum, Class 1 - Class 2 (4/0 Max)

Item #: 0106010

Cat #: LPA810

UPC: 782856425663

$ 2.49 EA
Company wide:
0 in stock
Documents & Guides
Stamped Adhesive Cable Fastener used for downconductor. Stamped adhesive fastener is aluminum and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Adhesive Cable Fastener used for downconductor. Stamped adhesive fastener is aluminum and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Stamped Adhesive Cable Fastener used for downconductor.

Also known as: 782856425663, LPA810, CADLPA810

Features & Benefits

  • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made for anchoring cable
  • Crimp hold cable fastener

Specifications

Depth: 2.440 in
Material: Aluminum
Width: 2.930 in
Standards: Build America Buy America Compliant
Depth: 2.440 in
Width: 2.930 in
Material: Aluminum
Standards: Build America Buy America Compliant