Ul 1077 Industrial Min

Item #: 0105990

Cat #: FAZ-B6/2

UPC: 015082787282

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 6a, 3-5x/n Trip, Two-pole, Standard Terminals

Overview

Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 6a, 3-5x/n Trip, Two-pole, Standard Terminals
Also known as: 015082787282, FAZ-B6/2, CUTFAZB62

Specifications

Amps: 6
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve B