Cat 6A SlimLine Boot Patch Cord, 5 ft, Blue

Item #: 0105975

Cat #: 6AS10-5L

UPC: 078477403518

$ 26.32 EA
Company wide:
0 in stock

Overview

LEV 6AS10-05L CAT6 PATCH CORD

Cat 6A Slimline Patch Cord, 5 Feet, Blue

Also known as: 078477403518, 6AS10-5L, LEV6AS105L

Specifications

Color: Blue
Length: 5 ft
Color: Blue
Length: 5 ft