Ground Terminal Block, Type: ZS25-PE

Item #: 0105933

Cat #: 1SNK 512 150 R0000

UPC: 888614179899

$ 8.20 EA
Company wide:
0 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: ZS25-PE. Color: Green/Yellow. 12mm Spacing. Screwless Rail Connection.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: ZS25-PE. Color: Green/Yellow. 12mm Spacing. Screwless Rail Connection.
Also known as: 888614179899, 1SNK 512 150 R0000, ENT1SNK512150R0000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Size: 12 mm
Color: Green/Yellow
Poles: 1
Size: 12 mm
Mounting: DIN Rail
Family / Style: Entrelec